The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M18 x 2.5 HSS-E Machine Tap - No. 4034
Technical Specification
More Information Brand Guhring Manufacturer Part Number 04034 018.000 Size M18 x 2.5 Features & Benefits 4034 series
Through holes
Uncoated finish
External cooling
Meets ISO 529 standards
Form B
Tolerance ISO 2/6H
Right hand cutting direction Size (mm) M18 x 2.5 Thread Size (Metric) M18 Diameter (mm) 14 Thread Size x Pitch M18 X 2.5 Overall Length (mm) 112 Flute Type Spiral Point Type Machine Tap Square Size (mm) 11.2 Material HSS-E Coating/Finish Steam Tempered Size x Pitch (Metric) M18 X 2.5 Tap Drill Size (mm) 15.5 Thread Length (mm) 32
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.