The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M36 x 1.5 HSS-E Machine Tap - No. 830
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00830 036.007 Features & Benefits 830 series
Meets DIN 374 standards
Straight flute
C 2 - 3 chamfer form
ISO 2(6H) class of fit
Through and blind holes
Uncoated finish
External cooling Size (mm) M36 x 1.5 Thread Size (Metric) M36 Thread Size x Pitch M36 x 1.5 Overall Length (mm) 170 Flute Type Straight Flute Type Machine Tap Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M36 x 1.5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.