The store will not work correctly in the case when cookies are disabled.
Guhring M4 Metric Hand Tap Set 3 Piece No. 861
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00861 004.000 |
Additional Information | Includes: 3x M4 x 0.7 hand taps |
Features & Benefits | HSS material
Through and blind holes
Right hand cutting direction
ISO 2/6H Tolerance
3 piece hand tap set |
Thread Size | M4 |
DIN | DIN 352 |
Pitch | 0.7 mm |
Pitch (mm) | 0.7 |
Thread Length (mm) | 12 |
Overall Length (mm) | 45 |
Material | HSS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers