The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M4 x 0.7 HSS-E ISO Powertap Spiral Flute Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 04036 004.000 Size M4 x 0.7 Features & Benefits 4036 series
Blind holes
Uncoated finish
External cooling
Meets ISO 529 standards
Form C
Tolerance ISO 2/6H
Right hand cutting direction Size (mm) M4 x 0.7 Thread Size (Metric) M4 Diameter (mm) 4 Thread Size x Pitch M4 X 0.7 Overall Length (mm) 53 Flute Type Spiral Point Type Machine Tap Square Size (mm) 3.15 Material HSS-E Coating/Finish Steam Tempered Size x Pitch (Metric) M4 X 0.7 Tap Drill Size (mm) 3.3 Thread Length (mm) 12.0
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.