The store will not work correctly in the case when cookies are disabled.
Guhring M5 x 0.8 HSS-E Machine Tap - No.5560
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 05560 005.000 |
Features & Benefits | 5560 series
Form B
ISO2/6H tolerance zone
Through hole
Meets DIN 371 standards |
Size (mm) | M5 x 0.8 |
Thread Size (Metric) | M5 |
Thread Size x Pitch | M5 X 0.8 |
Overall Length (mm) | 70 |
Type | Machine Tap |
Material | HSS-E |
Size x Pitch (Metric) | M5 X 0.8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers