The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M6 x 1 HSS-E Spiral Flute Machine Tap - No. 914 0 in stock today, 1 available in 2 days
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00914 006.000 Features & Benefits 914 series
ISO2/6H tolerance
TiN coating
Form C
Without internal cooling
Meets DIN 371 standards
Right hand cutting direction
Blind holes
ISO metric threads Size (mm) M6 x 1 Thread Size (Metric) M6 Thread Size x Pitch M6 X 1 Overall Length (mm) 80 Flute Type Straight Flute Type Machine Tap Material HSS-E Size x Pitch (Metric) M6 X 1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.