The store will not work correctly in the case when cookies are disabled.
Guhring M6 x 1 TiCN HSS-E-PM Machine Tap 2901
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 02901 006.000 |
Additional Information | Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer. |
Features & Benefits | TiCN coating
Through hole
3 x D tool depth
Right hand cutting direction
Without coolant
Meets DIN 371/376 standards |
Material | HSS-E-PM |
Number of Flutes | 3 |
Coating/Finish | TiCN |
Shank Type | Straight |
Type | Machine Tap |
Length of Cut (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers