The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M8 x 1 HSS-E Machine Tap - No. 832
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00832 008.005 Features & Benefits 832 series
ISO2/6H tolerance
TiN coating
Form B
Without internal cooling
Meets DIN 374 standards
Right hand cutting direction
Through holes
ISO metric fine threads Size (mm) M8 x 1 Thread Size (Metric) M8 Thread Size x Pitch M8 x 1 Overall Length (mm) 90 Flute Type Spiral Flute Type Machine Tap Material HSS-E Size x Pitch (Metric) M8 x 1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.