The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M8 x 1.25 HSS-E Fluteless Machine Tap - No. 5598
Technical Specification
More Information Brand Guhring Manufacturer Part Number 05598 008.000 Features & Benefits 5598 series
3 x D cutting depth
Form C
Without cooling
Meets DIN 371 standard
Straight shank connection code machine side
Right hand cutting direction
6HX tolerance field
Through and blind hole Size (mm) M8 x 1.25 Thread Size (Metric) M8 Thread Size x Pitch M8 X 1.25 Overall Length (mm) 90 Type Fluteless Tap Material HSS-E Size x Pitch (Metric) M8 X 1.25
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.