The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 1873 M10 x 1 HSS-E Machine Tap 0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01873 010.005 Features & Benefits 1873 series
Uncoated
ISO 2 (6H) class of fit
Without coolant
Right hand cutting direction
3.5 - 5 form B
Metric fine thread type
Cylindrical shank
Meets DIN 374 standards Size (mm) M10 x 1 Diameter (in) 0.39 Thread Size (Metric) M10 Diameter (mm) 10 Thread Size x Pitch M10 x 1 Overall Length (in) 3.54 Overall Length (mm) 90 Flute Type Spiral Point Type Machine Tap Square Size (in) 0.22 Square Size (mm) 5.5 Pitch 1 Pitch (mm) 1.00 DIN DIN 374 Thread Type Metric Fine Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M10 x 1 Thread Length (in) 0.67 Tap Drill Size (mm) 9 Thread Length (mm) 16
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.