The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 1979 #3 - 48 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01979 002.515 Features & Benefits 1979 series
2B class of fit
Without coolant
Right hand cutting direction
2 - 3 form C
UNC thread type
Cylindrical shank
Meets DIN 371 standards Diameter (in) 0.1 Diameter (mm) 2.515 Thread Size x Pitch #3 - 48 Overall Length (in) 1.97 Overall Length (mm) 50 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.08 Square Size (mm) 2.1 DIN DIN 371 Threads Per Inch 48 Thread Type UNC Material HSS-E Coating/Finish Nitrided Thread Length (in) 0.35 Tap Drill Size (mm) 2.1 Thread Length (mm) 9
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.