The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 1989 1 - 12 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01989 025.400 Size (in) 1 - 12 Features & Benefits 1989 series
2B class of fit
Without coolant
Right hand cutting direction
2 - 3 form C
UNF thread type
Cylindrical shank
Meets DIN 374 standards Diameter (in) 1 Diameter (mm) 25.4 Thread Size x Pitch 1 - 12 Overall Length (in) 5.51 Overall Length (mm) 140 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.57 Square Size (mm) 14.5 DIN DIN 374 Threads Per Inch 12 Thread Type UNF Material HSS-E Coating/Finish Steam Oxide Thread Length (in) 1.1 Tap Drill Size (mm) 23.25 Thread Length (mm) 28
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.