The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 1990 #4 - 48 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01990 002.845 Features & Benefits 1990 series
2B tolerance
Uncoated finish
Form B
Without Internal cooling
Meets DIN 374 standards
Right hand cutting direction
Through holes
UNF threads Diameter (in) 0.11 Diameter (mm) 2.845 Thread Size x Pitch #4 - 48 Overall Length (in) 2.2 Overall Length (mm) 56 Flute Type Spiral Point Type Machine Tap Square Size (mm) –– DIN DIN 374 Threads Per Inch 48 Thread Type UNF Material HSS-E Coating/Finish Bright Blue Ring Thread Length (in) 0.39 Tap Drill Size (mm) 2.4 Thread Length (mm) 10
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.