The store will not work correctly in the case when cookies are disabled.
Guhring No. 1991 1/2 - 20 HSS-E Machine Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 01991 012.700 |
Size (in) | 1/2 - 20 |
Features & Benefits | 1991 series
Right hand cutting direction
UNF thread type
DIN 374 standards
Through and blind hole |
Diameter (in) | 0.5 |
Diameter (mm) | 12.7 |
Thread Size x Pitch | 1/2 - 20 |
Overall Length (in) | 3.94 |
Overall Length (mm) | 100 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (in) | 0.28 |
Square Size (mm) | 7 |
DIN | DIN 374 |
Threads Per Inch | 20 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Bright Blue Ring |
Thread Length (in) | 0.51 |
Tap Drill Size (mm) | 11.5 |
Thread Length (mm) | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers