The store will not work correctly in the case when cookies are disabled.
Guhring No. 1991 1/4 - 28 HSS-E Machine Tap
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 01991 006.350 |
Size (in) | 1/4 - 28 |
Features & Benefits | 1991 series
Right hand cutting direction
UNF thread type
DIN 374 standards
Through and blind hole |
Diameter (in) | 0.25 |
Diameter (mm) | 6.35 |
Thread Size x Pitch | 1/4 - 28 |
Overall Length (in) | 3.15 |
Overall Length (mm) | 80 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (in) | 0.13 |
Square Size (mm) | 3.4 |
DIN | DIN 374 |
Threads Per Inch | 28 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Bright Blue Ring |
Thread Length (in) | 0.35 |
Tap Drill Size (mm) | 5.5 |
Thread Length (mm) | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers