The store will not work correctly in the case when cookies are disabled.
Guhring No. 1991 3/8 - 24 HSS-E Machine Tap
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 01991 009.525 |
Size (in) | 3/8 - 24 |
Features & Benefits | 1991 series
Right hand cutting direction
UNF thread type
DIN 374 standards
Through and blind hole |
Diameter (in) | 0.38 |
Diameter (mm) | 9.525 |
Thread Size x Pitch | 3/8 - 24 |
Overall Length (in) | 3.54 |
Overall Length (mm) | 90 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (in) | 0.22 |
Square Size (mm) | 5.5 |
DIN | DIN 374 |
Threads Per Inch | 24 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Bright Blue Ring |
Thread Length (in) | 0.43 |
Tap Drill Size (mm) | 8.5 |
Thread Length (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers