The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 237 6mm Uncoated HSS Extra Long Drill
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00237 006.000 Cutting Diameter (mm) 6 Features & Benefits 25xD cutting depth
DIN 1869 standard
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 3.5mm
Cylindrical shank
Right hand cutting direction
Series 237 Material HSS Coating/Finish Uncoated Flute Length (mm) 225 Overall Length (mm) 330 Shank Diameter (mm) 6
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.