Extra long Morse taper shank drill is incorporates a standardized taper shank design that is used in tapered drill chucks.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
1.4961
Manufacturer Part Number
00266 038.000
Cutting Diameter (mm)
38
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
15xD cutting depth
Meets DIN 1870 standards
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 7.8mm
MT shank form
Right hand cutting direction
Series 266