Taper length drill is made up of cobalt alloyed high speed steel for steel, stainless steel, grey cast iron malleable and spheroidal iron, aluminium and other non-ferrous metal, Special super and titanium alloys, Hardened steel and chilled cast iron.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.0787
Manufacturer Part Number
00317 002.000
Cutting Diameter (mm)
2
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Material
HSS-Co
Coating/Finish
Uncoated
Features & Benefits
10xD cutting depth
DIN 340 standard
N Type
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction
Series 317