The store will not work correctly in the case when cookies are disabled.
Guhring No. 327 10mm 90° Countersink
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00327 010.000 |
Head Diameter (in) | 0.39 |
Head Diameter (mm) | 10 |
Features & Benefits | Meets DIN 335 standards
TiN finish
Right hand cutting direction
HSS tool material
Form C
Series 327 |
Number of Flutes | 3 |
Included Angle (°) | 90 |
Shank Type | Straight Shank |
Coating/Finish | TiN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers