The store will not work correctly in the case when cookies are disabled.
Guhring No. 378 5.3 - 10mm Uncoated HSS Step Drill
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (mm) | 5.3 - 10 |
Manufacturer Part Number | 00378 010.000 |
Features & Benefits | Uncoated finish
Right hand cutting direction
Straight shank
118° point angle
h6 clearance on diameter |
Material | HSS |
Coating/Finish | Uncoated |
Shank Diameter | 10 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers