Taper length drill is made up of high speed steel for steel, aluminium and other non-ferrous metal.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.0945
Manufacturer Part Number
00501 002.400
Cutting Diameter (mm)
2.4
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
10xD cutting depth
DIN 340 standard
130° point angle
h8 Tolerance on diameter
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction
Series 501