Stub drill is made up of cobalt alloyed high speed steel for steel, stainless steel, grey cast iron malleable and spheroidal iron and aluminium.
Technical Specification
More Information
Brand
Guhring
Manufacturer Part Number
05520 002.500
Cutting Diameter (in)
0.0984
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
2.5
Features & Benefits
3xD cutting depth
DIN 1897 standard
GU 500 DZ type
118° point angle
h8 tolerance on diameter
Web Thinning ≥ 1mm diameter
Cylindrical shank
Right hand cutting direction
Series 5520