Solid carbide stub drill is used for drilling structural and case hardened steels, free-cutting steels, heat treatable steels, grey cast iron, brass, aluminium and AL-alloys, magnesium.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.0669
Cutting Diameter (mm)
1.7
Manufacturer Part Number
00730 001.700
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Features & Benefits
3xD cutting depth
DIN 6539 standard
Facet point grinding
Straight shank
Web thinning ≥ 2.06mm diameter
h7 tolerance on diameter
Right hand cutting direction
118° point angle
Series 730