The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 816 M18 x 2.5 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00816 018.000 Features & Benefits 816 series
Meets DIN 376 standards
Straight flute spiral point
B 3.5 - 5 chamfer form
ISO 2(6H) class of fit
Through holes
Uncoated finish
External cooling Size (mm) M18 x 2.5 Diameter (in) 0.71 Thread Size (Metric) M18 Diameter (mm) 18 Thread Size x Pitch M18 X 2.5 Overall Length (in) 4.92 Overall Length (mm) 125 Flute Type Spiral Point Type Machine Tap Square Size (in) 0.43 Square Size (mm) 11 Pitch 2.5 Pitch (mm) 2.50 DIN DIN 376 Thread Type Metric Coarse Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M18 X 2.5 Thread Length (in) 1.18 Tap Drill Size (mm) 15.5 Thread Length (mm) 30
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.