The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 822 M24 x 3 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00822 024.000 Features & Benefits 822 series
Meets DIN 376 standards
40° helix spiral flute
C 2-3 chamfer form
ISO 2(6H) class of fit
Blind holes
Uncoated finish
External cooling Size (mm) M24 x 3 Diameter (in) 0.94 Thread Size (Metric) M24 Diameter (mm) 24 Thread Size x Pitch M24 x 3 Shank Diameter 18 Overall Length (in) 6.3 Overall Length (mm) 160 Flute Type Spiral Flute Type Machine Tap Square Size (in) 0.57 Square Size (mm) 14.5 Pitch 3 Pitch (mm) 3.00 DIN DIN 376 Thread Type Metric Coarse Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M24 x 3 Thread Length (in) 1.18 Tap Drill Size (mm) 21 Thread Length (mm) 24
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.