The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 825 M14 x 2 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00825 014.000 Features & Benefits 814 series
ISO2/6H tolerance
Uncoated finish
Form C
Without internal cooling
Meets DIN 376 standards
Right hand cutting direction
Blind holes
ISO metric threads Size (mm) M14 x 2 Diameter (in) 0.55 Thread Size (Metric) M14 Diameter (mm) 14 Thread Size x Pitch M14 X 2 Overall Length (in) 4.33 Overall Length (mm) 110 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.35 Square Size (mm) 9 Pitch 2 Pitch (mm) 2.00 DIN DIN 376 Thread Type Metric Coarse Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M14 X 2 Thread Length (in) 0.79 Tap Drill Size (mm) 12 Thread Length (mm) 24
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.