The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 827 M8 x 1 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00827 008.005 Features & Benefits 827 series
Meets DIN 374 standards
Straight flute spiral point
B 3.5 - 5 chamfer form
ISO 2(6H) class of fit
Through holes
Uncoated finish
External cooling Size (mm) M8 x 1 Diameter (in) 0.31 Thread Size (Metric) M8 Diameter (mm) 8 Thread Size x Pitch M8 x 1 Overall Length (in) 3.54 Overall Length (mm) 90 Flute Type Spiral Point Type Machine Tap Square Size (in) 0.19 Square Size (mm) 4.9 Pitch 1 Pitch (mm) 1.00 DIN DIN 374 Thread Type Metric Fine Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M8 x 1 Thread Length (in) 0.67 Tap Drill Size (mm) 7 Thread Length (mm) 18
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.