The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 834 M12 x 1 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00834 012.005 Features & Benefits 834 series
Meets DIN 374 standards
40° helix spiral flute
C 2 - 3 chamfer form
ISO 2(6H) class of fit
Blind holes
Uncoated finish
External cooling Size (mm) M12 x 1 Diameter (in) 0.47 Thread Size (Metric) M12 Diameter (mm) 12 Thread Size x Pitch M12 x 1 Overall Length (in) 3.94 Overall Length (mm) 100 Flute Type Spiral Flute Type Machine Tap Square Size (in) 0.28 Square Size (mm) 7 Pitch 1 Pitch (mm) 1.00 DIN DIN 374 Thread Type Metric Fine Material HSS-E Coating/Finish Bright Yellow Ring Size x Pitch (Metric) M12 x 1 Thread Length (in) 0.43 Tap Drill Size (mm) 11 Thread Length (mm) 20
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.