The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 834 M3 x 0.35 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00834 003.002 Features & Benefits 834 series
ISO2/6H tolerance
Uncoated finish
Form C
Without internal cooling
Meets DIN 374 standards
Right hand cutting direction
Blind holes
ISO metric fine threads Size (mm) M3 x 0.35 Diameter (in) 0.12 Thread Size (Metric) M3 Diameter (mm) 3 Thread Size x Pitch M3 x 0.35 Overall Length (in) 2.2 Overall Length (mm) 56 Flute Type Straight Flute Type Machine Tap Square Size (mm) –– Pitch 0.35 Pitch (mm) 0.35 DIN DIN 374 Thread Type Metric Fine Material HSS-E Coating/Finish Bright Yellow Ring Size x Pitch (Metric) M3 x 0.35 Thread Length (in) 0.16 Tap Drill Size (mm) 2.65 Thread Length (mm) 9
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.