The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 876 #12 - 24 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00876 005.486 Features & Benefits 876 series
2B tolerance
Uncoated finish
Form C
Without internal cooling
Meets DIN 371 standards
Right hand cutting direction
Blind holes
UNC threads Diameter (in) 0.22 Diameter (mm) 5.486 Thread Size x Pitch #12 - 24 Overall Length (in) 3.15 Overall Length (mm) 80 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.19 Square Size (mm) 4.9 DIN DIN 371 Threads Per Inch 24 Thread Type UNC Material HSS-E Coating/Finish Bright Yellow Ring Thread Length (in) 0.43 Tap Drill Size (mm) 4.5 Thread Length (mm) 16
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.