The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 962 1/2 - 14 HSS-E Machine Tap 0 in stock today, 1 available in 3 days
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00962 020.955 Size (in) 1/2 - 14 Features & Benefits 962 series
Uncoated finish
Form B
Without internal cooling
Meets DIN 5156 standards
Right hand cutting direction
Through holes
BSP threads Diameter (in) 0.83 Diameter (mm) 20.955 Thread Size x Pitch 1/2 - 14 Overall Length (in) 4.92 Overall Length (mm) 125 Flute Type Spiral Point Type Machine Tap Square Size (in) 0.47 Square Size (mm) 12 DIN DIN 5156 Threads Per Inch 14 Thread Type BSP Material HSS-E Coating/Finish Uncoated Thread Length (in) 0.98 Tap Drill Size (mm) 19 Thread Length (mm) 25
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.