The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 963 3/4 - 14 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00963 026.441 Size (in) 3/4 - 14 Features & Benefits 963 series
Uncoated finish
Form C
Without internal cooling
Meets DIN 5156 standards
Right hand cutting direction
Through and blind holes
BSP threads Diameter (in) 1.04 Diameter (mm) 26.441 Thread Size x Pitch 3/4 - 14 Overall Length (in) 5.51 Overall Length (mm) 140 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.63 Square Size (mm) 16 DIN DIN 5156 Threads Per Inch 14 Thread Type BSP Material HSS-E Coating/Finish Uncoated Thread Length (in) 0.79 Tap Drill Size (mm) 24.5 Thread Length (mm) 28
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.