The store will not work correctly in the case when cookies are disabled.
Guhring No. 9651 5XD 3.2mm TiN Tip HSS Jobber Drill
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 09651 003.200 |
Cutting Diameter (mm) | 3.2 |
Features & Benefits | Meets DIN 338 standards
N type
Right hand cutting edge
Series 9651 |
Length of Cut (mm) | 36 |
Material | HSS |
Coating/Finish | TiN Tip |
Flute Length (mm) | 36 |
Overall Length (mm) | 65 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers