Jobber drill is a high-performance premium quality cutting tool. This general purpose drill is made from the highest quality high speed steel and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.3661
Manufacturer Part Number
09651 009.300
Cutting Diameter (mm)
9.3
Features & Benefits
5xD cutting depth
DIN 338 standard
118° point angle
h8 tolerance
Cylindrical shank
Right hand cutting direction