The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No.1874 M18 x 1.5 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01874 018.007 Features & Benefits 1874 series
ISO2/6H tolerance
Uncoated finish
Form C
Without internal cooling
Meets DIN 374 standards
Right hand cutting direction
Blind holes
ISO metric fine threads Size (mm) M18 x 1.5 Diameter (in) 0.71 Thread Size (Metric) M18 Diameter (mm) 18 Thread Size x Pitch M18 x 1.5 Overall Length (in) 4.33 Overall Length (mm) 110 Flute Type Spiral Point Type Machine Tap Square Size (in) 0.43 Square Size (mm) 11 Pitch 1.5 Pitch (mm) 1.50 DIN DIN 374 Thread Type Metric Fine Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M18 x 1.5 Thread Length (in) 0.63 Tap Drill Size (mm) 16.5 Thread Length (mm) 25
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.