Automatic insulation stripper is a good choice if occasionally need to strip cable, e.g. when installing lighting, during model making, work on a camper van or when installing new sockets. It greatly reduces strain, both for DIY enthusiasts and for professional users. Firstly, there is no need to adjust to different cable cross-sections because the pliers do this automatically. Secondly, thanks to the slim head shape, it is also possible to strip the wire in poorly accessible areas, such as in junction boxes. It has a wire cutter for shortening cables and cutting Cu and Al conductors up to 2.5mm², so users need one less tool.