The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 135° HSSE Jobber Drill
Product Information
Right Hand Cutting, DIN 338, ISO 235, BS 328.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | JCH20394D |
Cutting Diameter (mm) | 10 |
Material | Cobalt |
Coating/Finish | Steam Tempered |
Cooling | T/Coolant |
Flute Length (mm) | 87 |
Overall Length (mm) | 133 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers