The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 2 Flute Carbide 45° Extra Long End Mill
Product Information
Right hand, centre cutting
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | DCA20215H |
Cutting Diameter (mm) | 10 |
Features & Benefits | 2 Flute right hand centre cutting
Round shank |
Helix Angle | 45 |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Diameter (mm) | 10 |
Type | End Mills |
Flute Length (mm) | 40 |
Overall Length (mm) | 100 |
Length of Cut (mm) | 40 |
Shank Diameter (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers