The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 2 Flute HSS-E TiAlN Long Slot Drill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CAT53410C |
Diameter (in) | 0.4 |
Diameter (mm) | 10 |
Material | M42 |
Overall Length (in) | 3.8 |
Number of Flutes | 2 |
Overall Length (mm) | 95 |
Coating/Finish | TiAlN |
Helix Angle | 30 |
DIN | 327-D |
Type | Slot Drills |
Flute Length (in) | 0.88 |
Flute Length (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers