HSS-E - Type NR - Course Pitch Roughing Profile - Multi Flutes - Standard Series. Centre cutting up to 20mm Dia, suitable to cut keyways, for heavy stock removal in slotting & milling.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
REH53910K
Diameter (in)
0.4
Diameter (mm)
10
Features & Benefits
DIN 844-B, Type NR
Right hand spiral 30°
HSS-Co5 PLUS Tungsten
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm
Suitable to cut keyways
For heavy stock removal in slotting and milling