The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 90° HSS-E NC Spotting Drill
Product Information
90degree Point - Provides fast and accurate spotting, ensures accuracy and true starts, prevents misalignment.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | EHS00656C |
Cutting Diameter (mm) | 10 |
Material | HSS |
Coating/Finish | Uncoated |
Features & Benefits | Provides fast and accurate spotting
Ensures accuracy and true starts
Prevents misalignment |
Cutting Direction | Right Hand |
Overall Length (mm) | 89 |
Flute Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers