The store will not work correctly in the case when cookies are disabled.
Hertel 1.1/4in HSS Pipe Finishing Reamer
Product Information
Factory standard pipe reamers 1:16 straight shank & square HSS.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL83732001-14 |
Size | 1-1/4 |
Material | HSS |
Type | Taper |
Flute Type | Straight |
Cutting Diameter (in) | 1-1/4 |
Shank Type | Parallel |
Flute Length (mm) | 44.0 |
Overall Length (mm) | 140 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers