HSS-E - Type HR - Roughing Profile - Multi Flutes - Long Series. Centre Cutting up to 20mm, Suitable to cut keyways up to tolerance P9.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
HRH61472D
Diameter (in)
0.48
Diameter (mm)
12
Features & Benefits
DIN 844-B, Type HR
Right-hand spiral 30°, 3 – 6 flutes
HSS-Co5 PLUS Tungsten, uncoated and TiAlN-coated
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm