The store will not work correctly in the case when cookies are disabled.
Hertel 12mm Carbide 4 Flute TiAlN Coated Double Ended End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MCL41780M |
Cutting Diameter (mm) | 12 |
Helix Angle (°) | 30 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Grade | K30F Fine grain, 10% carbide |
Shank Type | Round Shank |
Length of Cut (mm) | 16.0 |
Flute Length (mm) | 16 |
Diameter (mm) | 12 |
Shank Diameter (mm) | 12.0 |
Overall Length (mm) | 75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers