Standard length, square end mill for general purpose.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
103512/T
Cutting Diameter (mm)
12
Features & Benefits
Square end metric and inch
2, 3 and 4 Flute, centre cutting
Right hand cutting
30° Helical flute
Round shank
Carbide grade: K30F fine grain, 10% cobalt