The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 1/4in 4 Oute Carbide Ball Nose Double Ended End Mill
Technical Specification
More Information Brand Hertel Manufacturer Part Number 74610007 Type Ball Nose Double End Mills Features & Benefits Centre cutting end mill
Use for finish to semi-finish plunging, slotting, peripheral milling
30° Right hand cutting
Rigidity is 2 to 3x that of high speed steel
Available from 1/32 in to 1/2 in diameters Material Solid Carbide Helix Angle (°) 30 ° Right hand cutting Cutting Diameter (in) 1/4 Flute Length (in) 1/2 Coating/Finish Uncoated Number of Flutes 4 Overall Length (in) 2-1/2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.