The store will not work correctly in the case when cookies are disabled.
Hertel 15.0mm HSS Stub Drill
Product Information
118 degree drill point. DIN 1412A Web thinning to DIN 1412. Finish: Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL870200015.0 |
Cutting Diameter (mm) | 15 |
Material | HSS |
Overall Length (mm) | 111 |
Flute Length (mm) | 56 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers