The store will not work correctly in the case when cookies are disabled.
Hertel 15.8 x 6mm Flame Shape with Single Cut Burr
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type H |
Manufacturer Part Number | CL872747195696 |
Style | Flame Shape with Single Cut |
Head Diameter (mm) | 15.8 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 36.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers