The store will not work correctly in the case when cookies are disabled.
Hertel 15.8 x 8mm Ball Shape with Double Cut Burr
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type D - Form KUD |
Manufacturer Part Number | CL872743095660 |
Style | Ball Shape with Double Cut |
Head Diameter (mm) | 15.8 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 14.4 |
ISO Number | D151508 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers